Flap Disc, Diameter: 5", Arbor Size: 7/8", Grit: Z80

Item #: 1358115

Cat #: DW8318

UPC: 028877310527

Company wide:
0 in stock
Documents & Guides
Flap Disc, Diameter: 5", Arbor Size: 7/8", Grit Size: 80, Max RPM: 12200, Grain: Zirconia, Type 29 Fiberglass Construction

Overview

Flap Disc, Diameter: 5", Arbor Size: 7/8", Grit Size: 80, Max RPM: 12200, Grain: Zirconia, Type 29 Fiberglass Construction

Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs. Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs. Type 29 fiberglass backing provides grinding angle of 20-25 degrees. Used for weld blending, removing weld slag,debarring, surface finishing and preparation, edge blending and chamfering. .

Also known as: 028877310527, DW8318, DEWDW8318

Features & Benefits

  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees
  • Used for weld blending, removing weld slag,debarring, surface finishing and preparation, edge blending and chamfering

Specifications

Type: Flap Disc
Material: Fiberglass, Zirconia
Diameter: 5 in
Type: Flap Disc
Diameter: 5 in
Material: Fiberglass, Zirconia