Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z80

Item #: 1358090

Cat #: DW8256

UPC: 885911036641

Company wide:
0 in stock
Documents & Guides
Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z80, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction

Overview

Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z80, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction

Get the removal rate of a grinding wheel with finish of a fiber resin disc with DEWALT type 27 XP flap discs. Heavy-duty Zirconia grit removes material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth lasts 15 times long than fiber resin metal sanding discs.

Also known as: 885911036641, DW8256, DEWDW8256

Features & Benefits

  • Extended Performance flap design lasts 2.5x's longer than std flap discs
  • Premium Zirconia cloth provides aggressive grinding action 40% faster than std flap discs
  • Proprietary design provides removal rate of a grinding wheel with finish of a fiber resin disc
  • Manufactured by DEWALT

Specifications

Type: Flap Disc
Material: Fiberglass, Zirconia
Diameter: 4 1/2 in
Type: Flap Disc
Diameter: 4 1/2 in
Material: Fiberglass, Zirconia