Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z40

Item #: 1358088

Cat #: DW8254

UPC: 885911036627

Company wide:
0 in stock
Documents & Guides
Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z40, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction

Overview

Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z40, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction

XP Ceramic Flap Discs are designed with Premium XP Ceramic Cloth for long life and fast material removal. These flap discs are intended for surface prep grinding, along with grinding and blending welds. The ceramic flap disc allows you the ability to grind flat on materials with a finish of a fiber disc. These discs perform 50% faster than standard flap discs (50% faster vs XP) and provides 2.5X longer life than the standard flap disc.

Also known as: 885911036627, DW8254, DEWDW8254

Specifications

Type: Flap Disc
Material: Fiberglass, Zirconia
Diameter: 4 1/2 in
Type: Flap Disc
Diameter: 4 1/2 in
Material: Fiberglass, Zirconia