5" Hook & Loop Paper Discs, 220 Grit

Item #: 1358057

Cat #: DW4314

UPC: 028874043145

Company wide:
0 in stock
Documents & Guides
No Documents Available
Hook & Loop Paper Discs, 5 Inch Diameter, Aluminum Oxide Grain, Grit: 220, 8 Holes, For Paint Varnish & Fillers

Overview

Hook & Loop Paper Discs, 5 Inch Diameter, Aluminum Oxide Grain, Grit: 220, 8 Holes, For Paint Varnish & Fillers

Packed with aluminum oxide grain for fast material removal and fine finishing, DEWALT Hoop & Loop Paper Discs feature a non-stick stearate coating that minimizes gumming and build-up. A hook and loop backing offers quick, easy paper changes, and a specially treated backing resists tearing.

Also known as: 028874043145, DW4314, DEWDW4314

Specifications

Diameter: 5 in
Type: Sanding Disc
Diameter: 5 in
Type: Sanding Disc