5" Hook & Loop Paper Discs

Item #: 1358051

Cat #: DW4304

UPC: 028874043046

Company wide:
0 in stock
Documents & Guides
Hook & Loop Paper Discs, 5 Inch Diameter, Aluminum Oxide Grain, Grit: 150, 8 Holes, For Paint Varnish & Fillers

Overview

Hook & Loop Paper Discs, 5 Inch Diameter, Aluminum Oxide Grain, Grit: 150, 8 Holes, For Paint Varnish & Fillers

The DEWALT® hook and loop random orbit sandpaper is optimized through extensive real world testing to be tough and efficient. A separate coating and resin adhesive reduce gum-up and buildup caused by heat. With a chemically treated backing, the sandpaper resists tearing, allowing you to avoid wasting time and energy when sandpaper tears prematurely. This sandpaper increases effectiveness on the job with premium aluminum oxide grain, which removes material more efficiently.

Also known as: 028874043046, DW4304, DEWDW4304

Features & Benefits

  • Stearate coating reduces gum-up
  • Premium aluminum oxide grain removes material more efficiently
  • Resin adhesive resists heat build-up
  • Chemically treated backing resists tearing

Specifications

Diameter: 5 in
Type: Sanding Disc
Diameter: 5 in
Type: Sanding Disc