*OBSOLETE*

Item #: 1357797

Cat #: NCA-LED-16-SM-1

UPC: 782042142985

Company wide:
0 in stock
Documents & Guides
Counterattack LED Undercabinet, 16" Length, 10W, 600 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, Silver Metallic. SM finish is being discontinued. There is no silver alternate being offered at this time.

Overview

Counterattack LED Undercabinet, 16" Length, 10W, 600 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, Silver Metallic. SM finish is being discontinued. There is no silver alternate being offered at this time.

Low profile CounterAttack series with integral dimmable electronic driver provides even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in four lengths and three finishes.

Also known as: 782042142985, NCA-LED-16-SM-1, CSLNCALED16SM1

Specifications

Color Temperature: 3000 (Warm White), Selectable
Volts AC: 120
Color: Silver
Length: 16 in
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), Selectable
Color: Silver
Wattage: 4.500
Dimmable: Yes
Volts AC: 120
Length: 16 in
Light Technology: LED