This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Counterattack LED Undercabinet, 8" Length, 5W, 300 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, Silver Metallic. SM finish is being discontinued. There is no silver alternate being offered at this time.
Overview
Counterattack LED Undercabinet, 8" Length, 5W, 300 Lumens, 90 CRI, 2700/3000K Switchable Color Temperature, Silver Metallic. SM finish is being discontinued. There is no silver alternate being offered at this time.
Low profile CounterAttack series with integral electronic driver provides even illumination on all surfaces. Available in four lengths and three finishes.
Also known as: 782042142954, NCA-LED-8-SM-1, CSLNCALED8SM1
Specifications
| Color Temperature: | 3000 (Warm White), Selectable |
| Wattage: | 5 |
| Volts AC: | 120 |
| Color: | Silver |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), Selectable |
| Volts AC: | 120 |
| Light Technology: | LED |
| Wattage: | 5 |
| Color: | Silver |