4T10/LED/E26/27K/120V

Item #: 1357700

Cat #: S8556

UPC: 045923085567

Company wide:
0 in stock
Documents & Guides
4 Watt T10 LED; Clear; Medium Base; 2700K; 350 Lumens; 120 Volt

Overview

4 Watt T10 LED; Clear; Medium Base; 2700K; 350 Lumens; 120 Volt

Satco's S8556 4-watt, T10 LED lamp is traditional, yet contemporary with its vintage Finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923085567, S8556, SATS8556

Specifications

Base: Medium Screw (E26)
Wattage: 4
Shape: T10 (Tubular)
Volts AC: 120
Lumens: 350
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Lumens: 350
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: Yes