277W RETROFIT KIT BRACKETS AND HARDWARE INCL. 5000K-DLC PREMIUM

Item #: 1357690

Cat #: RPT-LEDBLOCK-400L-750-G3-10VDI

UPC: 844006010133

Company wide:
0 in stock
Documents & Guides
No Documents Available
277W RETROFIT KIT BRACKETS AND HARDWARE INCL. 5000K-DLC PREMIUM

Overview

277W RETROFIT KIT BRACKETS AND HARDWARE INCL. 5000K-DLC PREMIUM
Also known as: 844006010133, RPT-LEDBLOCK-400L-750-G3-10VDI, LGDRPTLEDBLOCK400L

Specifications

Material: Plastic
Standards: DLC Listed (Premium)
Material: Plastic
Standards: DLC Listed (Premium)