52W HID Retrofit LED Fixture Kit, 50K

Item #: 1357685

Cat #: RPT-LEDBLOCK-100L-750-10VDIM-G3

UPC: 844006012076

Call for price
Company wide:
0 in stock
Documents & Guides
LED Block G3, Hard-Wired HID Retrofit Kit, 52W, 8850 Lumens, 5000K, 120-277V, 0-10V Dimming, 70+ CRI. Replaces up to 175W HID. Perfect for wall pack, flood light, shoe box, canopy and circular high bay fixtures

Overview

LED Block G3, Hard-Wired HID Retrofit Kit, 52W, 8850 Lumens, 5000K, 120-277V, 0-10V Dimming, 70+ CRI. Replaces up to 175W HID. Perfect for wall pack, flood light, shoe box, canopy and circular high bay fixtures

The LEDBLOCK is a patented extruded aluminum design that replaces HID, HPS, or MH lamps. The installation bracket of the LEDBLOCK G3 comes partially assembled for a quick and easy installation. The innovative mounting brackets allow for a virtually unlimited amount mounting styles. The LEDBLOCK G3 can be mounted in either vertical or horizontal configuration.

Also known as: 844006012076, RPT-LEDBLOCK-100L-750-10VDIM-G3, LGDRPTLEDBLOCK100V

Specifications

Lumens: 8800
Wattage: 52
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Type: Retrofit, LED Retrofit, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8800
Color Temperature: 5000 (Bright White)
Type: Retrofit, LED Retrofit, 0-10V Dimming
Dimmable: Yes
Wattage: 52
Color Rendering Index (CRI): 70
Light Technology: LED
Volts AC Range: 120 - 277