100W HID Retrofit LED Lamp, 40K

Item #: 1357682

Cat #: LED-8104-40K

UPC: 844006083847

$ 237.80 EA
Company wide:
0 in stock
Documents & Guides
LED Sox Lamp Retrofit, 100 Watt, 15400 Lumen, 4000K, 120-277 Volt, UL Type B Bypass Ballast, B22d Bayonet Base

Overview

LED Sox Lamp Retrofit, 100 Watt, 15400 Lumen, 4000K, 120-277 Volt, UL Type B Bypass Ballast, B22d Bayonet Base

Light Efficient Design's SOX lamp retrofits replace SOX lamps up to 180 watts. Reliable and efficient LED retrofits are a cost effective solution for SOX lamps replacement. Innovative aluminum heat sink with integrated cooling fans provides excellent thermal management resulting in high light output and long life.

Also known as: 844006083847, LED-8104-40K, LGDLED810440K

Features & Benefits

  • Operates on 120-277VAC 50/60Hz. Internal Driver for easy installation
  • B22d Bayonet base
  • 5 Year Limited Warranty
  • Advanced active cooling: Active cooling and dynamic temperature control
  • UL listed for damp environments and enclosed fixtures

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 100
Dimmable: No