PLATT logo

Sustainable

110W LED Retrofit Lamp, 4000K

Item #: 1357680
Cat #: LED-8090M40-G4
UPC: 844006083557
$ 135.00 EA
Clearance
Price good while supplies last
Company wide:
13 in stock
LED Lamp, 110W, 120-277V, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 13,750, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Up to 400w HID Equivalent. *** Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume

Overview

LED Lamp, 110W, 120-277V, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 13,750, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Up to 400w HID Equivalent. *** Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume
The Light Efficient Design LED-8090M40-G4 has a rated voltage of 120-277VAC with a luminosity of 13750Lm and color temperature of 4000K. It is UL approved for damp environments and enclosed fixtures. It also features a fan & thermal sensor, which help to maintain the lifespan of the bulb, as well as 10kA surge protection.
Also known as: 844006083557, LED-8090M40-G4, LGDLED8090M40G4

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 110
Base: Mogul Screw (E39)
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 13750
Light Technology: LED
Volts AC: 120-277
Wattage: 110
Material: Plastic
Lumens: 13750
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)