Sustainable

LED Linear Fixture

Item #: 1357679
Cat #: RPT-P-LIVC-G2-4FT-20L-840-FWFC
UPC: 844006010966
$ 219.93 EA
Company wide:
26 in stock
LED Linear Stairwell / Corridor / Garage Fixture, 4 Ft., Flex Wattage: 10/15/30/40, Flex Color Temp. 3000/3500/4000K - Default Wattage: 15W, Default Lumens: 1994, Color Temperature: 4000K (You can easily adjust in field via our FlexWatt and FlexColor internal switches), Occupancy Sensor Included. Full p/n: RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1.

Overview

LED Linear Stairwell / Corridor / Garage Fixture, 4 Ft., Flex Wattage: 10/15/30/40, Flex Color Temp. 3000/3500/4000K - Default Wattage: 15W, Default Lumens: 1994, Color Temperature: 4000K (You can easily adjust in field via our FlexWatt and FlexColor internal switches), Occupancy Sensor Included. Full p/n: RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1.
The LIVC G2 Is Our Latest Generation Of Stairwell & Corridor Fixture, Which Integrates Remphos’ Flexcolor, Flexwatt, Flexcontrol & Flexfixture Technologies.
Also known as: 844006010966, RPT-P-LIVC-G2-4FT-20L-840-FWFC, LGDRPTPLIVCG24FT20

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 10, 15, 30, 40, Selectable
Type: Indoor, Linear Fixture
Length: 4 ft
Lumens: 5100, Selectable, 1365
Material: Plastic
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Type: Indoor, Linear Fixture
Lumens: 5100, Selectable, 1365
Light Technology: LED
Wattage: 10, 15, 30, 40, Selectable
Length: 4 ft
Material: Plastic

Customer Reviews

No reviews for this product
(0)