80W LED Post Top / Site / Wall Pack

Item #: 1357676

Cat #: LED-8089M30-G4

UPC: 844006083489

Company wide:
0 in stock
LED Lamp, 80W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Extended Screw (EX39), Lumens: 9200, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume

Overview

LED Lamp, 80W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Extended Screw (EX39), Lumens: 9200, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume
Also known as: 844006083489, LED-8089M30-G4, LGDLED8089M30G4

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 9200
Volts AC: 120, 277, 347, 240, 208
Wattage: 80
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277, 347, 240, 208
Material: Plastic
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Lumens: 9200
Wattage: 80
Color Rendering Index (CRI): 80
Type: Ballast Bypass (Type B)