48IN CORD/STRWY 15W & 4000K DLFT

Item #: 1357668

Cat #: RPT-P-LIVC-G2-4FT-20L-840-FWFC-R-S1

UPC: 844006010935

$ 212.19 EA
Company wide:
0 in stock
Documents & Guides
48IN CORD/STRWY 15W & 4000K DLFT

Overview

48IN CORD/STRWY 15W & 4000K DLFT
Also known as: 844006010935, RPT-P-LIVC-G2-4FT-20L-840-FWFC-R-S1, LGDRPTPLIVCG24F20

Specifications

Material: Plastic
Material: Plastic