LED Low Bay Retrofit

Item #: 1357663

Cat #: LED-8057M30-A

UPC: 844006083168

Company wide:
0 in stock
Documents & Guides
LED Lamp, 75W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 9750, CRI: 80+, Color Temperature: 3000K, Beam Angle: 120°, Rated for enclosed fixtures and Damp Location with Insect and Dust Resistant Housing. Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PVGFSPVG

Overview

LED Lamp, 75W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 9750, CRI: 80+, Color Temperature: 3000K, Beam Angle: 120°, Rated for enclosed fixtures and Damp Location with Insect and Dust Resistant Housing. Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PVGFSPVG
Also known as: 844006083168, LED-8057M30-A, LGDLED8057M30A

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 75
Volts AC: 120, 277
Material: Plastic
Lumens: 9750
Color Rendering Index (CRI): 80
Angle: 120°
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Lumens: 9750
Angle: 120°
Standards: DLC Listed (Standard)
Wattage: 75
Material: Plastic
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)