LED Low Bay Retrofit

Item #: 1357662

Cat #: LED-8057M40-A

UPC: 844006082895

Company wide:
0 in stock
Documents & Guides
LED Lamp, 75W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 10500, CRI: 80+, Color Temperature: 4000K, Beam Angle: 120°, Rated for enclosed fixtures and Damp Location with Insect and Dust Resistant Housing. Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: P41LABR0

Overview

LED Lamp, 75W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 10500, CRI: 80+, Color Temperature: 4000K, Beam Angle: 120°, Rated for enclosed fixtures and Damp Location with Insect and Dust Resistant Housing. Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: P41LABR0
Also known as: 844006082895, LED-8057M40-A, LGDLED8057M40A

Specifications

Lumens: 10500
Color Temperature: 4000 (Cool White)
Wattage: 75
Material: Plastic
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Lumens: 10500
Wattage: 75
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Material: Plastic
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)