LED Low Bay Retrofit

Item #: 1357661

Cat #: LED-8057M50-A

UPC: 844006082901

Company wide:
0 in stock
Documents & Guides
LED Lamp, 75W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 10875, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Rated for enclosed fixtures and Damp Location with Insect and Dust Resistant Housing. Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PPQY9L0Q

Overview

LED Lamp, 75W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 10875, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Rated for enclosed fixtures and Damp Location with Insect and Dust Resistant Housing. Rated Average Life: Up to 50,000 Hrs. 250W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PPQY9L0Q
Also known as: 844006082901, LED-8057M50-A, LGDLED8057M50A

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 75
Volts AC: 120, 277
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 10870
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Wattage: 75
Material: Plastic
Lumens: 10870
Standards: DLC Listed (Standard)