36IN CORD/STRWY 15W & 4000K DFLT

Item #: 1357659

Cat #: RPT-P-LIVC-G2-3FT-20L-840-FWFC-R-S1

UPC: 844006010928

$ 199.39 EA
Company wide:
1 in stock
Documents & Guides
36IN CORD/STRWY 15W & 4000K DFLT

Overview

36IN CORD/STRWY 15W & 4000K DFLT
Also known as: 844006010928, RPT-P-LIVC-G2-3FT-20L-840-FWFC-R-S1, LGDRPTPLIVCG23FT2L

Specifications

Material: Plastic
Material: Plastic