50 W LED Shoebox/Wallpack

Item #: 1357651

Cat #: LED-8088E40-G4

UPC: 844006083403

Call for price
Company wide:
0 in stock
LED Lamp, 50W, 120-277V, Bulb: Wall Pack. Rotatable base enables user to accurately direct output to target. Beam Angle: Type V Distribution, Base: Medium Screw (E26), Lumens: 6250, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 50W LED Replaces 175W MH or HPS HID Lamps. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. LDL Recognized. ### LED-8088 RECOMMENDED MINIMUM FIXTURE SIZE: 5.4”w x 11.9”h / 347 cu. in. volume

Overview

LED Lamp, 50W, 120-277V, Bulb: Wall Pack. Rotatable base enables user to accurately direct output to target. Beam Angle: Type V Distribution, Base: Medium Screw (E26), Lumens: 6250, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 50W LED Replaces 175W MH or HPS HID Lamps. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. LDL Recognized. ### LED-8088 RECOMMENDED MINIMUM FIXTURE SIZE: 5.4”w x 11.9”h / 347 cu. in. volume

Light Efficient Design's Shoebox/ Wallpack retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.

Also known as: 844006083403, LED-8088E40-G4, LGDLED8088E40G4

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 6250
Type: LED, Post Top, Ballast Bypass (Type B)
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 50
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 6250
Material: Plastic
Wattage: 50
Color Temperature: 4000 (Cool White)
Type: LED, Post Top, Ballast Bypass (Type B)
Color Rendering Index (CRI): 80
Light Technology: LED