PLATT logo

Sustainable

50 W LED Retrofit Lamp

Item #: 1357649
Cat #: LED-8088M30-G4
UPC: 844006083434
$ 94.74 EA
Company wide:
9 in stock
LED Lamp, 50W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Mogul Screw (E39), Lumens: 5750, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. Up To 175W HID Equivalent. Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8088 RECOMMENDED MINIMUM FIXTURE SIZE: 5.4”w x 11.9”h / 347 cu. in. volume

Overview

LED Lamp, 50W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Mogul Screw (E39), Lumens: 5750, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. Up To 175W HID Equivalent. Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8088 RECOMMENDED MINIMUM FIXTURE SIZE: 5.4”w x 11.9”h / 347 cu. in. volume
Light Efficient Design's Shoebox/ Wallpack retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.
Also known as: 844006083434, LED-8088M30-G4, LGDLED8088M30G4

Specifications

Base: Mogul Extended (EX39)
Lumens: 5750
Color Temperature: 4000 (Cool White)
Type: LED, Post Top, Ballast Bypass (Type B)
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 50
Volts AC Range: 208, 240, 120
Light Technology: LED
Base: Mogul Extended (EX39)
Color Temperature: 4000 (Cool White)
Material: Plastic
Wattage: 50
Light Technology: LED
Lumens: 5750
Type: LED, Post Top, Ballast Bypass (Type B)
Color Rendering Index (CRI): 80
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)