This product has been discontinued.

50 W LED Retrofit Lamp
Item #: 1357648
Cat #: LED-8088M40-G4
UPC: 844006083458
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 50W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Mogul Screw (EX39), Lumens: 6250, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8088 RECOMMENDED MINIMUM FIXTURE SIZE: 5.4”w x 11.9”h / 347 cu. in. volume
Overview
LED Lamp, 50W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Mogul Screw (EX39), Lumens: 6250, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8088 RECOMMENDED MINIMUM FIXTURE SIZE: 5.4”w x 11.9”h / 347 cu. in. volume
Light Efficient Design's Shoebox/ Wallpack retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.
Also known as: 844006083458, LED-8088M40-G4, LGDLED8088M40G4
Specifications
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 6250 |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 50 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 4000 (Cool White) |
| Material: | Plastic |
| Wattage: | 50 |
| Volts AC Range: | 120 - 277 |
| Lumens: | 6250 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |