
18IN DESIGNER DRUM
Item #: 1357647
Cat #: RP-DRD-18N-14L-40K-WC-G2-A
UPC: 844006011147
$ 137.19 EA
Company wide:
0
in stock
Documents & Guides
18" LED Drum: 6/10/16/22 FLEX WATT, 780-3124 LUMENS, 3000/3500/4000 FLEX COLOR.
Overview
18" LED Drum: 6/10/16/22 FLEX WATT, 780-3124 LUMENS, 3000/3500/4000 FLEX COLOR.
Also known as: 844006011147, RP-DRD-18N-14L-40K-WC-G2-A, LGDRPDRD18N14L40K
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Mounting: | Surface |
| Diameter: | 18 in |
| Light Technology: | LED |
| Lumens: | Selectable |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Diameter: | 18 in |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Mounting: | Surface |
| Light Technology: | LED |
| Wattage: | Selectable |