LED Low Bay Retrofit

Item #: 1357644

Cat #: LED-8056M30-A

UPC: 844006083144

Company wide:
0 in stock
Documents & Guides
LED UL Type B Lamp (Ballast Bypass), 45W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 5525, CRI: 80+, Color Temperature: 3000K, Beam Angle: 120°, Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PL4Y650Q

Overview

LED UL Type B Lamp (Ballast Bypass), 45W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 5525, CRI: 80+, Color Temperature: 3000K, Beam Angle: 120°, Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PL4Y650Q
Also known as: 844006083144, LED-8056M30-A, LGDLED8056M30A

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Wattage: 45
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 5500
Angle: 120°
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Wattage: 45
Color Rendering Index (CRI): 80
Angle: 120°
Standards: DLC Listed (Standard)
Volts AC: 120, 277
Material: Plastic
Lumens: 5500
Base: Mogul Extended Screw (EX39)