PLATT logo

Sustainable

LED Low Bay Retrofit

Item #: 1357643
Cat #: LED-8056M50-A
UPC: 844006082888
$ 111.66 EA
Company wide:
47 in stock
LED UL Type B Lamp (Ballast Bypass), 45W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 6526, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PY2VZEB6

Overview

LED UL Type B Lamp (Ballast Bypass), 45W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Mogul Screw (EX39), Lumens: 6526, CRI: 80+, Color Temperature: 5000K, Beam Angle: 120°, Active Cooling: Rated for enclosed fixture and damp locations with an insect and dust resistant housing. Rated Average Life: L70 up to 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. DLC ID: PY2VZEB6
Also known as: 844006082888, LED-8056M50-A, LGDLED8056M50A

Specifications

Lumens: 6500
Base: Mogul Extended (EX39)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 45
Material: Plastic
Color Rendering Index (CRI): 80
Angle: 120°
Lumens: 6500
Color Temperature: 5000 (Bright White)
Wattage: 45
Color Rendering Index (CRI): 80
Base: Mogul Extended (EX39)
Volts AC: 120, 277
Material: Plastic
Angle: 120°

Customer Reviews

No reviews for this product
(0)