
LED RETROFIT KIT
Item #: 1357641
Cat #: RPT-P-LEDSR-G2-14INM-8L-840-FWFC-OCC
UPC: 844006010768
$ 108.85 EA
Company wide:
0
in stock
Documents & Guides
Vanity LED Retrofit Kit, 6-10-12-15W, Lumens: 816-1370-1764-2130, Color Temperature: 3000, 3500, 4000K, 14" Fixed LED Board, Driver Located In Middle, Occupancy Sensor Included. RPT-P-LEDSR-G2-14INM-8L-840-FWFC-OCC: LED RETROFIT KIT | FLEXWATT + FLEXCOLOR.
Overview
Vanity LED Retrofit Kit, 6-10-12-15W, Lumens: 816-1370-1764-2130, Color Temperature: 3000, 3500, 4000K, 14" Fixed LED Board, Driver Located In Middle, Occupancy Sensor Included. RPT-P-LEDSR-G2-14INM-8L-840-FWFC-OCC: LED RETROFIT KIT | FLEXWATT + FLEXCOLOR.
Also known as: 844006010768, RPT-P-LEDSR-G2-14INM-8L-840-FWFC-OCC, LGDRPTPLEDSRG214MO
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 10, 12, 15, 6, Selectable |
| Material: | Plastic |
| Length: | 14 in |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Material: | Plastic |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 12, 15, 6, Selectable |
| Length: | 14 in |
| Lumens: | Selectable |