LED Post Top Retrofit

Item #: 1357635

Cat #: LED-8145M30-A

UPC: 844006083021

Company wide:
0 in stock
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: Exclusionary Mogul Screw (EX39), Lumens: 6075, CRI: 80+, Color Temperature: 3000K, Rated Average Life: L70 to 50,000 Hrs. Up to 250W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: Exclusionary Mogul Screw (EX39), Lumens: 6075, CRI: 80+, Color Temperature: 3000K, Rated Average Life: L70 to 50,000 Hrs. Up to 250W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###
Also known as: 844006083021, LED-8145M30-A, LGDLED8145M30A

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Wattage: 45
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 6075
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White)
Wattage: 45
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Volts AC: 120, 277
Material: Plastic
Lumens: 6075