45W LED Post-Top Retrofit, 4000K

Item #: 1357634

Cat #: LED-8145M40-A

UPC: 844006083038

Company wide:
0 in stock
Documents & Guides
LED Post-Top Retrofit, 45W, Base: EX39, Lumens: 6525, Color Temperature: 4000K, Replaces Up to 250W HID, Length: 11.4" (7.9" From Top Of Base), Width: 5.7"

Overview

LED Post-Top Retrofit, 45W, Base: EX39, Lumens: 6525, Color Temperature: 4000K, Replaces Up to 250W HID, Length: 11.4" (7.9" From Top Of Base), Width: 5.7"
Also known as: 844006083038, LED-8145M40-A, LGDLED8145M40A

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit, Post Top
Wattage: 45
Material: Plastic
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 45
Light Technology: LED
Type: Retrofit, Post Top
Material: Plastic
Base: Mogul Extended Screw (EX39)