LED Post-Top Retrofit

Item #: 1357631

Cat #: LED-8144M40-A

UPC: 844006083199

Company wide:
0 in stock
Documents & Guides
LED Post-Top Retrofit, 30W, Base: EX39, Lumens: 4350, Color Temperature: 4000K, Replaces Up to 175W HID, Length: 11.4" (7.9" From Top Of Base), Width: 5.7"

Overview

LED Post-Top Retrofit, 30W, Base: EX39, Lumens: 4350, Color Temperature: 4000K, Replaces Up to 175W HID, Length: 11.4" (7.9" From Top Of Base), Width: 5.7"
Also known as: 844006083199, LED-8144M40-A, LGDLED8144M40A

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit, Post Top
Lumens: 4350
Wattage: 30
Material: Plastic
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Lumens: 4350
Material: Plastic
Base: Mogul Extended Screw (EX39)
Type: Retrofit, Post Top
Wattage: 30
Light Technology: LED