
14" Vanity LED Retrofit Kit, 30/35/40K
Item #: 1357624
Cat #: RPT-P-LEDSR-G2-14INM-8L-840-FWFC
UPC: 844006010751
$ 61.29 EA
Company wide:
1
in stock
Documents & Guides
Vanity LED Retrofit Kit, 6-10-12-15W, Lumens: 816-1370-1764-2130, Color Temperature: 3000, 3500, 4000K, 14" Fixed LED Board, Driver Located In Middle. RPT-P-LEDSR-G2-14INM-8L-840-FWFC: LED RETROFIT KIT | FLEXWATT + FLEXCOLOR.
Overview
Vanity LED Retrofit Kit, 6-10-12-15W, Lumens: 816-1370-1764-2130, Color Temperature: 3000, 3500, 4000K, 14" Fixed LED Board, Driver Located In Middle. RPT-P-LEDSR-G2-14INM-8L-840-FWFC: LED RETROFIT KIT | FLEXWATT + FLEXCOLOR.
5 Styles, 4 Lumen Packages, 3 Color Temperatures, 2 Control Options, 1 Perfect Solution For All Your Retrofits
Also known as: 844006010751, RPT-P-LEDSR-G2-14INM-8L-840-FWFC, LGDRPTPLEDSRG214IM
Specifications
| Wattage: | 10, 12, 15, 6, Selectable |
| Light Technology: | LED |
| Color Temperature: | Selectable |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 12, 15, 6, Selectable |
| Color Temperature: | Selectable |
| Volts AC Range: | 120 - 277 |
| Light Technology: | LED |
| Lumens: | Selectable |