5W CFL Retrofit LED Lamp, 27K

Item #: 1357612

Cat #: LED-7330-27K-G2

UPC: 844006073596

$ 19.21 EA
Company wide:
0 in stock
Documents & Guides
Non-Dimmable Led Lamp, 5W, Operates With Magnetic Ballast Or 120-277V Line Voltage, Bulb: Pl, Base: 2-Pin(Gx23), (Replaces Up To 9W 2-Pin Pl), Lumens: 550, (121Lpw), Cri: >80, Beam Angle: Omni-Directional / 120°. Suitable For Damp Environments And Semi-Enclosed Recessed Fixtures Or Equivalent

Overview

Non-Dimmable Led Lamp, 5W, Operates With Magnetic Ballast Or 120-277V Line Voltage, Bulb: Pl, Base: 2-Pin(Gx23), (Replaces Up To 9W 2-Pin Pl), Lumens: 550, (121Lpw), Cri: >80, Beam Angle: Omni-Directional / 120°. Suitable For Damp Environments And Semi-Enclosed Recessed Fixtures Or Equivalent
Also known as: 844006073596, LED-7330-27K-G2, LGDLED733027KG2

Specifications

Lumens: 550
Wattage: 5
Shape: PL-C (Quad Tube)
Material: Plastic
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GX23)
Angle: 120°
Volts AC Range: 120 - 127
Lumens: 550
Shape: PL-C (Quad Tube)
Color Rendering Index (CRI): 80
Base: 2-Pin (GX23)
Volts AC Range: 120 - 127
Wattage: 5
Material: Plastic
Color Temperature: 2700 (Warm White)
Angle: 120°