4.5" Small Angle Paddle Switch Angle Grinder

Item #: 1357582

Cat #: DWE4222N

UPC: 885911356411

Company wide:
0 in stock
Documents & Guides
4.5" Small Angle Paddle Switch Angle Grinder with Brake & No-Lock On

Overview

4.5" Small Angle Paddle Switch Angle Grinder with Brake & No-Lock On

The DWE4222N 4.5" Small Angle Paddle Switch Angle Grinder with Brake and No-Lock On slows wheel 50% faster once trigger is released as compared to the DWE402 with DW4514 Wheel. The E-Clutch™ feature activates in less than a tenth of a second when a wheel pinch/stall event is detected. Includes Lanyard Ready(TM) connection point, One-Touch™ Guard and Dust Ejection System.

Also known as: 885911356411, DWE4222N, DEWDWE4222N

Specifications

Type: Corded, Angle Grinder
Type: Corded, Angle Grinder