LED Luminiare for Hazardous Location, 17,500 Lumens

Item #: 1357581

Cat #: MLGAH62CJ5BU

UPC: 781381183604

$ 3178.56 EA
Company wide:
0 in stock
Documents & Guides
LED Luminiare for Hazardous Location, 17,500 Lumens

Overview

LED Luminiare for Hazardous Location, 17,500 Lumens
Also known as: 781381183604, MLGAH62CJ5BU, APPMLGAH62CJ5BU

Specifications

Lumens: 17500
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 145
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 17500
Mounting: Pendant
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 145
Volts AC Range: 120 - 277