Cable Puller - Manhole Adapter™

Item #: 1357526

Cat #: MHA1

UPC: 650270092344

$ 1110.00 EA
Company wide:
1 in stock
Documents & Guides
Use the Frame to Position the Wire Puller Above the Manhole, Secure in Place with Steel Anchoring Points (Provided), and Begin Pulling Wire, 40”L x 11-1/2”W x 2-3/4”H, 63 lb

Overview

Use the Frame to Position the Wire Puller Above the Manhole, Secure in Place with Steel Anchoring Points (Provided), and Begin Pulling Wire, 40”L x 11-1/2”W x 2-3/4”H, 63 lb
Also known as: 650270092344, MHA1, ITOMHA1

Specifications

Width: 11.500 in
Length: 40 in
Width: 11.500 in
Length: 40 in