3" X 16" SCALING CHISEL SDS MAX

Item #: 1357523

Cat #: DWA5855

UPC: 885911284264

Company wide:
0 in stock
Documents & Guides
No Documents Available
3" X 16" SCALING CHISEL SDS MAX

Overview

3" X 16" SCALING CHISEL SDS MAX
Also known as: 885911284264, DWA5855, DEWDWA5855

Specifications

Type: Chisel, SDS Max
Length: 16 in
Type: Chisel, SDS Max
Length: 16 in