1" X 16" COLD CHISEL SDS-MAX SHANK

Item #: 1357520

Cat #: DWA5853

UPC: 885911284233

Company wide:
0 in stock
Documents & Guides
No Documents Available
1" X 16" COLD CHISEL SDS-MAX SHANK

Overview

1" X 16" COLD CHISEL SDS-MAX SHANK
Also known as: 885911284233, DWA5853, DEWDWA5853

Specifications

Type: Chisel
Length: 16 in
Type: Chisel
Length: 16 in