HEAVY DUTY PIPE CART™

Item #: 1357513

Cat #: HDPC01S

UPC: 650270085896

$ 1300.00 EA
Company wide:
4 in stock
Documents & Guides
Designed for Moving Large Bundles of Pipe or Conduit, Built-in Forklift Pockets Allow for Jobsite Delivery and Mobility, 2,500 lb. Load Capacity, 48”L x 34-1/2”W x 35”H 140 lb

Overview

Designed for Moving Large Bundles of Pipe or Conduit, Built-in Forklift Pockets Allow for Jobsite Delivery and Mobility, 2,500 lb. Load Capacity, 48”L x 34-1/2”W x 35”H 140 lb
Also known as: 650270085896, HDPC01S, ITOHDPC01S

Specifications

Length: 48 in
Type: Roll-Out Cart
Width: 34.250 in
Length: 48 in
Width: 34.250 in
Type: Roll-Out Cart