12" BULL POINT SDS MAX SHANK

Item #: 1357512

Cat #: DWA5850

UPC: 885911284172

Company wide:
0 in stock
Documents & Guides
No Documents Available
12" BULL POINT SDS MAX SHANK

Overview

12" BULL POINT SDS MAX SHANK

General chipping and breaking concrete.

Also known as: 885911284172, DWA5850, DEWDWA5850

Features & Benefits

  • Dual steel design is high impact and shock resistant.
  • High durability, wear resistant tip increase durability and reduces down time.
  • High durability, shock resistant shaft prevents breakage and increases productivity
  • 30 day money back guarantee

Specifications

Length: 12 in
Type: Chisel, Bull Point, SDS Max
Length: 12 in
Type: Chisel, Bull Point, SDS Max