HEAVY DUTY PIPE CART™, 3,500 lb Capacity

Item #: 1357503

Cat #: HDPC01H

UPC: 650270083830

$ 1435.00 EA
Company wide:
0 in stock
Documents & Guides
Designed for Moving Large Bundles of Pipe or Conduit, 3,500 lb. Load Capacity, Heavy Duty Pipe Cart™, with Brute Caster Four Pack, 48”L x 34-1/2”W x 35”H, 165 lb

Overview

Designed for Moving Large Bundles of Pipe or Conduit, 3,500 lb. Load Capacity, Heavy Duty Pipe Cart™, with Brute Caster Four Pack, 48”L x 34-1/2”W x 35”H, 165 lb

iTOOLco’s Heavy Duty Pipe Cart™ is designed for moving large bundles of pipe or conduit with ease. The built-in forklift pockets allow for jobsite delivery and mobility. Clearance below the load and side rails enable pipe to be loaded or unloaded via forklift. The stackable design maximizes storage footprint.

Also known as: 650270083830, HDPC01H, ITOHDPC01H, Bundle cart

Specifications

Type: Cart
Length: 48 in
Width: 34.250 in
Type: Cart
Width: 34.250 in
Length: 48 in