7" X 1/4" X 5/8"-11 CONCRETE/MASONRY GRINDING WHEEL

Item #: 1357434

Cat #: DWA4514CH

UPC: 885911266444

Company wide:
0 in stock
Documents & Guides
No Documents Available
7" X 1/4" X 5/8"-11 CONCRETE/MASONRY GRINDING WHEEL

Overview

7" X 1/4" X 5/8"-11 CONCRETE/MASONRY GRINDING WHEEL
Also known as: 885911266444, DWA4514CH, DEWDWA4514CH

Specifications

Diameter: 7 in
Type: Grinding Wheel
Diameter: 7 in
Type: Grinding Wheel