DEW DW4623 5INX1/4INX5/8IN-11

Item #: 1357349

Cat #: DW4623

UPC: 028874046238

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DW4623 5INX1/4INX5/8IN-11

Overview

DEW DW4623 5INX1/4INX5/8IN-11

The DEWALT® 5 In. x 1/4 In. x 5/8 In. high performance metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with tested high performance aluminum oxide for long life and high material removal and 3 full sheets of fiberglass for durability and safety. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.

Also known as: 028874046238, DW4623, DEWDW4623

Features & Benefits

  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety

Specifications

Type: Grinding Wheel
Diameter: 5 in
Type: Grinding Wheel
Diameter: 5 in