DEW DW4547 7IN X 1/4IN X 7/8I

Item #: 1357342

Cat #: DW4547

UPC: 028877441771

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DW4547 7IN X 1/4IN X 7/8I

Overview

DEW DW4547 7IN X 1/4IN X 7/8I

DEWALT 1/4 In. height performance fast cutting and grinding wheels have high performance aluminum oxide grain for long life and high material removal speeds. They have a high grain concentration for an aggressive grinding action and smoother running wheels. They also have 3 full sheets of fiberglass for durability and user safety. These wheels are ideal for heavy-duty cutting and grinding of ferrous metal (steel, iron welds, edges, etc..), weld blending and edge grinding, or pipe beveling and root grinding.

Also known as: 028877441771, DW4547, DEWDW4547

Features & Benefits

  • Softer formulation for faster grinding in harder materials
  • 3 full sheets of fiber glass for added durability and safety
  • Manufactured by DeWalt
  • 30 day money back guarantee

Specifications

Diameter: 7 in
Type: Grinding Wheel
Diameter: 7 in
Type: Grinding Wheel