DEW DW4429 4X1/4IN DCW MASONR

Item #: 1357335

Cat #: DW4429

UPC: 028874044296

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DW4429 4X1/4IN DCW MASONR

Overview

DEW DW4429 4X1/4IN DCW MASONR

DEWALT concrete and masonry cutting and grinding head cuts and grinds concrete and all other masonry products. It features 3 full sheets of fiberglass for durability and safety. It utilizes 100% virgin grain for enhanced removal and a long life of use. DEWALT® incorporates a proprietary material mix to ensure a premium performance. Every concrete and masonry cutting and grinding features 100% inspected premium resin bonds before its use.

Also known as: 028874044296, DW4429, DEWDW4429

Features & Benefits

  • Use of 100% virgin grain for enhanced removal and long life
  • Cuts and grinds concrete and other masonry materials
  • Aggressive material removal
  • 30-day money back guarantee
  • Independently certified to applicable standards

Specifications

Type: Grinding Wheel
Diameter: 4 in
Type: Grinding Wheel
Diameter: 4 in