6 X .045 X 7/8 ELITE T1 CUTTING

Item #: 1357322

Cat #: DWA8953F

UPC: 885911481847

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
6 X .045 X 7/8 ELITE T1 CUTTING

Overview

6 X .045 X 7/8 ELITE T1 CUTTING

DEWALT cut-off wheel.

Also known as: 885911481847, DWA8953F, DEWDWA8953F

Features & Benefits

  • Diameter: 6 In.
  • Arbor size: 7/8 In.
  • Manufactured by DEWALT
  • Type 1

Specifications

Type: Cutting Wheel
Diameter: 6 in
Type: Cutting Wheel
Diameter: 6 in