4" X .045" X 7/8" MASONRY CUT-OFF WHEEL

Item #: 1357301

Cat #: DWA8050C

UPC: 885911266604

Company wide:
0 in stock
Documents & Guides
No Documents Available
4" X .045" X 7/8" MASONRY CUT-OFF WHEEL

Overview

4" X .045" X 7/8" MASONRY CUT-OFF WHEEL
Also known as: 885911266604, DWA8050C, DEWDWA8050C

Specifications

Type: Grinding Wheel
Diameter: 4 in
Type: Grinding Wheel
Diameter: 4 in