DEW DWA8031 14IN X 1/8IN X 20

Item #: 1357286

Cat #: DWA8031

UPC: 885911266499

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DWA8031 14IN X 1/8IN X 20

Overview

DEW DWA8031 14IN X 1/8IN X 20

Backed by 2 full sheets of fiberglass to withstand extreme use, DEWALT Type 1 Metal Cutting High Speed Wheels feature a high grain concentration for aggressive cutting and smooth-running wheels. A soft formulation delivers fast cuts. Designed for a variety of metal-cutting applications.

Also known as: 885911266499, DWA8031, DEWDWA8031

Features & Benefits

  • Softer Formulation For Faster Cutting
  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
  • High grain concentration for aggressive cutting action and smoother running wheels
  • Max Speed 5500 RPM

Specifications

Type: Cutting Wheel
Diameter: 14 in
Type: Cutting Wheel
Diameter: 14 in