4-1/2" Metal Cutting Wheel

Item #: 1357280

Cat #: DWA4531

UPC: 885911266574

Company wide:
0 in stock
Documents & Guides
Metal Cutting Wheel, Diameter: 4-1/2", Thickness: 0.045", Arbor: 7/8", Grit: A60T, Max RPM: 13300, Grain: Aluminum Oxide, Type-27 Fiberglass Construction

Overview

Metal Cutting Wheel, Diameter: 4-1/2", Thickness: 0.045", Arbor: 7/8", Grit: A60T, Max RPM: 13300, Grain: Aluminum Oxide, Type-27 Fiberglass Construction
Also known as: 885911266574, DWA4531, DEWDWA4531

Specifications

Material: Fiberglass
Diameter: 4 1/2 in
Material: Fiberglass
Diameter: 4 1/2 in