High Performance Cutting Wheel, 4"

Item #: 1357238

Cat #: DW8725

UPC: 028877382685

Company wide:
0 in stock
Documents & Guides
High Performance Cutting Wheel, 4 in Diameter, 0.035 in Wheel Thickness

Overview

High Performance Cutting Wheel, 4 in Diameter, 0.035 in Wheel Thickness

Replace wheels less often with Temper Point TM grains that are built tougher to maintain razor sharpness for up to 50% longer life*. Get a longer lasting cutting edge that resists wear-and-tear with enhanced adhesion between the coated grains and resin. Efficiently cut a wide range of metals including carbon steel, stainless, and nickel-based alloys with the wheels’ thin designs and high-grain concentration. These wheels are exceptionally durable and are built with 2 sheets of fiberglass for optimized strength to help to reduce breakage.

Also known as: 028877382685, DW8725, DEWDW8725

Features & Benefits

  • More Cuts. Fewer Wheels.TM
  • 50% Longer Life* ­ Replace wheels less often with Temper PointTM grains that are tougher and razor sharp for more cuts.­ Better adhesion between the coated grains and resin creates a longer lasting cutting edge that wears slowly.­
  • Extremely Versatile: Efficiently cut a wide range of metals including carbon steel, stainless and nickel-based alloys.
  • Aggressive Cutting Action: Make fast cuts with a thin wheel design and high-grain concentration.
  • Durable By DesignTM: Built with two sheets of fiberglass for wheel strength. Designed to reduce wheel breakage.

Specifications

Type: Grinding Wheel
Diameter: 4 in
Type: Grinding Wheel
Diameter: 4 in