2-1/2" x .035" x 1/4" Cutting & Grinding Wheel

Item #: 1357225

Cat #: DW8710

UPC: 028877382531

Company wide:
0 in stock
Documents & Guides
No Documents Available
2-1/2" x .035" x 1/4" A36T Metal & Stainless Cutting & Grinding Wheel

Overview

2-1/2" x .035" x 1/4" A36T Metal & Stainless Cutting & Grinding Wheel

Built for aggressive, fast cuts, DEWALT Type 1 HP Metal Cutoff Wheels feature heavy-duty aluminum oxide grain and a proprietary material mix for long wheel life. 2 full sheets of fiberglass ensure durability and safety.

Also known as: 028877382531, DW8710, DEWDW8710

Specifications

Diameter: 3 in
Type: Grinding Wheel
Diameter: 3 in
Type: Grinding Wheel