3 X .035 X 3/8 A36T

Item #: 1357223

Cat #: DW8706

UPC: 028877382500

Company wide:
0 in stock
Documents & Guides
No Documents Available
3 X .035 X 3/8 A36T

Overview

3 X .035 X 3/8 A36T

Built For Aggressive, Fast Cuts, DEWALT Type 1 HP Metal Cutoff Wheels Feature Heavy-Duty Aluminum Oxide Grain And A Proprietary Material Mix For Long Wheel Life. 2 Full Sheets Of Fiberglass Ensure Durability And Safety.

Also known as: 028877382500, DW8706, DEWDW8706

Specifications

Diameter: 3 in
Type: Grinding Wheel
Diameter: 3 in
Type: Grinding Wheel